Zoro Homepage

Water-Cooled Main Stud Kit

  • Mfr # 204-5402

  • Zoro # G715782458


original price: $220.99
9% off
new price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-5402
Zoro #
G715782458
UPC #
672036007812
Country of Origin
China

Description

Main Stud Kit by ARP. There are many important reasons to use ARP main stud kits including the elimination of main cap walk and fretting as well as protecting the threads in your engine block. All kits come complete with hardened parallel-ground washers and high quality nuts. Some applications have provisions for mounting windage trays and have specially designed standoff studs with serrated lock nuts to position the windage tray and lock it securely in place. The studs are manufactured from 8740 Chromoly steel heat-treated in-house to 200 000 psi tensile strength and precision J-form threads rolled after heat-treat to create a fastener that has threads 2000% stronger than others. The engineers at ARP spent quite a bit of time developing these highly effective unique oil pan studs. They’re designed to make it as easy as possible to install a pan and seal it properly. Youll note that the studs have a radiused bullet nose that serves to locate the pan rails then allow the nuts to be easily installed without the worry of cross-threading. Features -Designed to unlock more performance out of your vehicle -Deliver a reasonable balance of strength and durability -Premium construction built with unmatched quality standards -Ensure smooth reliable operation and long-lasting service Specifications - Finish: Black - Material: Chrome Moly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.