This item is Discontinued.

Arris Refurbished SURFboard SB6183 DOCSIS 3.0 Gigabit Cable Modem 592432-007-RB

This item is Discontinued.

Arris

Refurbished SURFboard SB6183 DOCSIS 3.0 Gigabit Cable Modem (Discontinued)

Mfr # 592432-007-RB
Zoro # G600016002
UPC # 612572209929
Country of Origin China
Category Modems
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
592432-007-RB
Zoro #
G600016002
UPC #
612572209929
Country of Origin
China

Dimensions

Depth
2.1 in
Width
5 in
Height
5.3 in

Details

Condition
Refurbished
Refurbished Product Warranty
90 Days
Features
Features,"F-type, Network (RJ-45)"
Color
White
Host Interface
RJ-45
Ethernet Technology
Gigabit Ethernet
Broadband Transmission Speed
400 Mbit/s
Network Standard
10/100/1000Base-T
Product Type
Cable Modem
Number of Network (RJ-45) Ports
1

Description

Building upon the success of the SB6121 and SB6141, ARRIS Refurbished SURFboard SB6183 enhances your personal media experience, at lightning-fast broadband speed. It harnesses the power of DOCSIS 3.0 technology to bond up to sixteen downstream channels and four upstream channels--providing you advanced multimedia services with data rates up to 686 Mbps download and 131 Mbps upload depending on your Cable Internet provider service. That makes streaming HD Video, gaming, shopping, downloading, working, high-quality voice and video conferencing, and peer-to-peer networking applications far more realistic, faster, and efficient than ever before. And, with over 175 million sold, it’s no wonder ARRIS is the market leader in modems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.