Zoro Homepage

10 ft. x 10 ft. Metal Vertical Peak Storage Shed without Floor Kit

  • Mfr # ACE1010FG

  • Zoro # G716119321


product price: $788.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

For Use With
Metal Sheds
Overall Width (In.)
4.4 in
Overall Length (In.)
67.6 in
Overall Height (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACE1010FG
Zoro #
G716119321
UPC #
26862114594
Country of Origin
United States

Dimensions

Overall Width (In.)
4.4 in
Overall Length (In.)
67.6 in
Overall Height (In.)
34 in

Details

For Use With
Metal Sheds
Item
Outdoor Storage

Description

Material: Metal, Product Type: Storage Shed, Brand Name: Arrow, Sub Brand: , Capacity: 498, , 10, 6, 10, Style: Peak, Yes, Floor Kit: without Floor Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.