
10 x 20 x 8 ft Cool Grey Freestanding Carport/Patio Cover
Mfr # CP1020
Zoro # G922843539
product price: $2,069.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Cool Grey
Capacity
2 car
Application
Carports
Includes
Posts, Panels, Hardware, Instructions
Color
Cool Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP1020
Zoro #
G922843539
UPC #
026862102546
Country of Origin
United States
Dimensions
Size
10 x 20 x 8 ft
Height
96.00 in
Width
120.88 in
Length
240.25 in
Details
Finish
Cool Grey
Capacity
2 car
Application
Carports
Includes
Posts, Panels, Hardware, Instructions
Color
Cool Grey
Material
Steel
For Use With
Carports
Description
The Freestanding 10 x 20 ft. Carport is a functional, reliable and the perfect backyard carport and patio cover. This ultra durable hot-dipped galvanized steel shelter and shade solution is perect for anyone looking for extra protection for patio furniture, vehicles, or simply your outdoor space. Set it up anywhere in your yard where you need protection from the elements. Maximum resistance against corrosion and rust, this ultra-strong carport will stand up to the elements.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.