
Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 1000 PK
Mfr # 23G12-1K
Zoro # G305268706
product price: $11.35
/pk 1000, $0.01/eaKey Features
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
Straight
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23G12-1K
Zoro #
G305268706
UPC #
079055230120
Country of Origin
China
Dimensions
Overall Length
1/2 in
Shank Diameter
0.03 in
Details
Item
Collated Pin Nail
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
Used for general repairs, trim or molding and picture framing, the 23-gauge arrow pin nails are the thinnest and shortest of all finishing nails. They do not have a nail head, so they leave a very small hole in the wood and therefore do not typically require putty. One drawback is they offer limited holding strength.
- • Pins are collated
- • Made of high quality material
- • For use in Arrow PT23G pin nailer
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.