Zoro Homepage

12 ft. x 20 ft. Metal Horizontal Peak Carport without Floor Kit

  • Mfr # CPH122007

  • Zoro # G616119278


product price: $2,035.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Height
30.5 in
Length
70 in
For Use With
Carports
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH122007
Zoro #
G616119278
UPC #
26862110060
Country of Origin
United States

Dimensions

Height
30.5 in
Length
70 in
Width
16.5 in

Details

Item
Outdoor Storage
For Use With
Carports

Description

Material: Metal, Product Type: Carport, Brand Name: Arrow, Sub Brand: , Capacity: 1792, , 20, 7, 12, Style: Peak, No, Floor Kit: without Floor Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.