This item is Discontinued.

Arrow Lock Arrow 10181 12 x 20 ft. Fabric Carport Enclosure Kit 10181

This item is Discontinued.

Arrow Lock

Arrow 10181 12 x 20 ft. Fabric Carport Enclosure Kit (Discontinued)

Mfr # 10181
Zoro # G704024064
UPC # 26862112163
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10181
Zoro #
G704024064
UPC #
26862112163
Country of Origin
China

Description

Features
  • Heat sealed seams prevent moisture damage for a strong bond that provides water resistance for your items
  • The fabric cover is UV treated inside and out to protect against fading, yellowing and mold
  • Our ripstop fabric cover is made from a 7.5 oz. triple layer woven polyethylene material that is made strong
Specifications
  • Width: 12 ft.
  • Length: 20 ft.
  • Weight: 88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.