Arrow Carport, 20x20, Charcoal

  • Mfr # CPHC202007

  • Zoro # G8156007


product price:  $2,618.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Includes
Anchors, Fasteners, Frame, Roof Panels
Overall Width
20 ft
Overall Height
7 ft
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPHC202007
Zoro #
G8156007
UPC #
026862112316
Country of Origin
United States

Dimensions

Overall Width
20 ft
Overall Height
7 ft
Overall Length
20 ft
Support Width
2 in
Support Length
2 in
Roof Material Thickness
29 ga
Frame Material Thickness
15 ga

Details

Item
Arrow Carport,20x20 ft.,Charcoal
Frame Material
Steel
Includes
Anchors, Fasteners, Frame, Roof Panels
Roof Color
Charcoal
Roof Material
Steel
Frame Color
Black
Wind Rating
100 mph
Frame Finish
Powder Coated
Roof Finish
Galvanized
Clearance1
84 7/20 in

Description

Arrow Carport,20x20 ft.,Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.