This item is Discontinued.

Arrow Storage Products Arrow EZ8772HVCRCC 8 x 7 High Gable 72 in. Walls Ezee Storage Shed Kit; Cream & Charcoal EZ8772HVCRCC

Arrow EZ8772HVCRCC 8 x 7 High Gable 72 in. Walls Ezee Storage Shed Kit; Cream & Charcoal (Discontinued)

  • Mfr # EZ8772HVCRCC
  • Zoro # G704011248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ8772HVCRCC
Zoro #
G704011248
UPC #
26862110633
Country of Origin
China

Description

Features
  • Faster and easier assembly with snap-it
  • Galvanized steel for corrosion resistance and improved bonding for a stronger shed
  • Low gable roof and vents
  • Improved Roof Assembly Process
  • Pad-lockable doors to secure belongings
Specifications
  • Color: Cream & Charcoal
  • Wall Size: 72"
  • Dimension: 86" x 93.8" x 91"
  • Weight: 180 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.