Blind Rivet, 3/16 in Dia., 1/4 in L, Aluminum Body
Mfr # RMA3/16IP
Zoro # G606953288
product price:Â $11.15
/eaKey Features
Body Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
1/4"
Body Length
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RMA3/16IP
Zoro #
G606953288
UPC #
79055008309
Country of Origin
China
Dimensions
Rivet Diameter
3/16 in
Body Length
1/4 in
Details
Item
Blind Rivet
Body Material
Aluminum
Grip Range
1/4"
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.