Classic 12 x 17 x 8 ft Flute Grey Steel Storage Shed
- Mfr # CLG1217FG
- Zoro # G622843532
product price:
$
1,529.99
/ea
Key Features
Material
Steel
Color
Grey
Capacity
car
Outside Width
146.13 in
Outside Height
94-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLG1217FG
- Zoro #
- G622843532
- UPC #
- 026862123022
- Country of Origin
- United States
- Material
- Steel
- Color
- Grey
- Capacity
- car
- Application
- Sheds and Storage Buildings
- Finish
- Flute Grey
- Includes
- Roof, Walls, Gables, Frame, Doors, Hardware, Instructions
- For Use With
- Carports
Dimensions
- Outside Width
- 146.13 in
- Outside Height
- 94-1/2 in
- Outside Length
- 203-1/4 in
- Size
- 12 x 17 x 8 ft
Description
Are you looking for a practical, sturdy storage unit for your backyard? The Arrow Classic series steel storage shed is engineered to protect your landscaping equipment, tools, and gardening supplies, safe from the elements. The shed is made of galvanized steel that’s treated to prevent rust and corrosion. It has a low gable roof that’s designed to prevent water from pooling. It has sliding doors that can be secured with a padlock. The Arrow Classic is a good-looking unit, too. The shed’s timeless vertical wall panels are finished with smooth, hard-wearing Sherwin-Williams Paint finish protects against the elements and seals the steel against rust and corrosion.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.