This item is Discontinued.

Arrow Fastener Light Duty Staples, HT19, Flat Crown, 1/4 in Leg L, Steel, 5000 PK 194IP

This item is Discontinued.

Arrow Fastener

Light Duty Staples, HT19, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (Discontinued)

Mfr # 194IP
Zoro # G006429918
UPC # 79055194194
Country of Origin China
Category Staples
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194IP
Zoro #
G006429918
UPC #
79055194194
Country of Origin
China

Dimensions

Leg Length
1/4 in

Details

Item
Light Duty Staples
Compatibility
HT19
Crown Style
Flat
Material
Steel

Description

Product details about the ARROW FASTENER - 194IP Light Duty Staples.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The ARROW FASTENER - 194IP Light Duty Staples are designed with a leg length of 1/4 inch. This specific measurement allows for adequate penetration into various materials without causing unnecessary damage or over-penetration. The flat crown style further enhances the stability and holding power of these staples, making them suitable for light-duty applications.
Crafted from steel, these staples offer durability and strength that can withstand regular use. Steel is known for its resistance to deformation and wear, which makes it a reliable choice for fastening tasks. The material's inherent toughness contributes to the overall performance of these staples, providing users with consistent results in their work.
These light-duty staples are compatible with HT19 tools, ensuring seamless operation when used together. Please note that compatibility may vary depending on the specific model of your tool; always check your tool's specifications before purchasing staples. With each package containing an ample quantity of staples, you'll have enough supplies to handle multiple projects or replenish your stock as needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.