Zoro Homepage

Door Lever Lockset, Mechanical, Classroom

  • Mfr # GL87SR 26D IC

  • Zoro # G2524483


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL87SR 26D IC
Zoro #
G2524483
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Flat with Return
Lockset Finish
Satin Chrome
Keyway Type
Arrow A
Key Type
Keyed Alike
Features
Levers Operate Bi-Directionally
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
Number of Pins
6; 7
Item
Door Lockset
Lockset Fire Rating
3 hr
Series
GL
Strike Type
Curved Lip
Key Material
Nickel Silver
For Use With
Metal or Wood Doors
Number of Keys
2
Handle Material
Zinc
Standards
ANSI/BHMA A156.2, CUL, UL Listed
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/8 in
Mortise/Cylindrical
Cylindrical
Includes
Latch, Strike
Ligature Resistant
No
Location Type
Commercial, Residential
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
ANSI Grade
1
Application
Commercial, Residential
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F84
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Lockset Style
Flat with Return
Performance Grade
1

Description

Door Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.