0.4 in. D X 4 in. L Mini Glue Sticks Clear, 24PK
- Mfr # MG24-4
- Zoro # G423562267
product price:Â
$
9.59
/pk of 24, $0.40/ea
Key Features
Diameter
0.4 in
Color
Clear
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG24-4
- Zoro #
- G423562267
- UPC #
- 079055000242
- Country of Origin
- China
- Item
- Mini Glue Sticks
- Color
- Clear
Dimensions
- Diameter
- 0.4 in
- Length
- 4 in
Description
The Arrow Fastener all-purpose mini glue sticks are designed for a variety of fastening applications. Ideal for use with glue gun models MT300 and all glue guns that are compatible with a 5/16-inch mini glue stick. Available in a 24 count and measures 4-inch by 5/16-inch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.