Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Adjustable Wrench

  • Mfr # AHT07008

  • Zoro # G422839155


product price: $24.29
/ea

Key Features

Height
4.33 in
Color
Silver
Overall Length
12.2 in
Width
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT07008
Zoro #
G422839155
UPC #
79055070085
Country of Origin
China

Dimensions

Height
4.33 in
Overall Length
12.2 in
Width
0.78 in

Details

Color
Silver
Item
10" Adjustable Wrench

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.