Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-in Groove Joint Plier

  • Mfr # AHT03021

  • Zoro # G222839140


product price: $20.85
/ea

Key Features

Handle Color
Red/Black
Width
0.86 in
Plier Item
10-in Groove Joint Plier
Height
4.13 in
Overall Length
12.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT03021
Zoro #
G222839140
UPC #
79055030218
Country of Origin
China

Dimensions

Width
0.86 in
Height
4.13 in
Overall Length
12.72 in

Details

Handle Color
Red/Black
Plier Item
10-in Groove Joint Plier

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.