Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-in Quick Adjustable Groove Joint Plier

  • Mfr # AHT03030

  • Zoro # G522839178


product price: $24.29
/ea

Key Features

Height
4.13 in
Width
0.81 in
Plier Item
10-in Quick Adjustable Groove Joint Plier
Handle Color
Red/Black
Overall Length
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT03030
Zoro #
G522839178
UPC #
79055030034
Country of Origin
China

Dimensions

Height
4.13 in
Width
0.81 in
Overall Length
12.8 in

Details

Plier Item
10-in Quick Adjustable Groove Joint Plier
Handle Color
Red/Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.