Zoro Homepage

3PC Trim Bar Set

  • Mfr # AHT02005

  • Zoro # G022839142


product price: $21.89
/ea

Key Features

Overall Length
3.15 in
Overall Width
1.31 in
Bar Color
Black
Height
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT02005
Zoro #
G022839142
UPC #
79055020059
Country of Origin
China

Dimensions

Overall Length
3.15 in
Overall Width
1.31 in
Height
5.31 in

Details

Bar Color
Black
Item
3PC Trim Bar Set

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.