Zoro Homepage

8 in Diagonal Plier

  • Mfr # AHT03025

  • Zoro # G222839133


product price: $19.25
/ea

Key Features

Handle Color
Red/Black
Height
3.74 in
Width
0.89 in
Overall Length
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT03025
Zoro #
G222839133
UPC #
79055030256
Country of Origin
China

Dimensions

Height
3.74 in
Width
0.89 in
Overall Length
10.24 in

Details

Handle Color
Red/Black
Item
8" Diagonal Plier

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.