Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-in Groove Joint Plier

  • Mfr # AHT03020

  • Zoro # G622839139


product price: $19.25
/ea

Key Features

Width
0.83 in
Handle Color
Red/Black
Height
3.74 in
Overall Length
10.51 in
Plier Item
8-in Groove Joint Plier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHT03020
Zoro #
G622839139
UPC #
79055030201
Country of Origin
China

Dimensions

Width
0.83 in
Height
3.74 in
Overall Length
10.51 in

Details

Handle Color
Red/Black
Plier Item
8-in Groove Joint Plier

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.