Zoro Homepage

8 inch Right-Cut, Force Saving Aviation Snips

  • Mfr # AHT01018

  • Zoro # G022839159


product price: $19.25
/ea

Key Features

Height
4.33 in
Handle Color
Red/Black
Width
1.02 in
Overall Length
10.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT01018
Zoro #
G022839159
UPC #
79055010135
Country of Origin
China

Dimensions

Height
4.33 in
Width
1.02 in
Overall Length
10.71 in

Details

Handle Color
Red/Black
Item
8 inch Right-Cut,Force Saving Aviation Snips

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.