Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8PC Folding Hex Key - MM SET

  • Mfr # AHT08006

  • Zoro # G322839163


product price: $14.85
/ea

Key Features

Width
1.71 in
Handle Color
Red/Black
Height
2.95 in
Overall Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT08006
Zoro #
G322839163
UPC #
79055080442
Country of Origin
China

Dimensions

Width
1.71 in
Height
2.95 in
Overall Length
7.87 in

Details

Handle Color
Red/Black
Item
8PC Folding Hex Key - MM SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.