Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9PC Hex Key L Style - MM SET

  • Mfr # AHT08004

  • Zoro # G722839176


product price: $14.65
/ea

Key Features

Handle Color
Silver
Overall Length
10.04 in
Width
0.99 in
Height
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT08004
Zoro #
G722839176
UPC #
79055080206
Country of Origin
China

Dimensions

Overall Length
10.04 in
Width
0.99 in
Height
4.72 in

Details

Handle Color
Silver
Item
9PC Hex Key L Style - MM SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.