Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9PC Hex Key L Style - SAE/MM SET

  • Mfr # AHT08002

  • Zoro # G622839146


product price: $21.95
/ea

Key Features

Handle Color
Silver
Width
0.96 in
Overall Length
10.83 in
Height
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team