
Arrow BN18 18 Ga. X 1-1/4 in. L Galvanized Steel Brad Nails 1000 pk 0.65 lb
Mfr # BN1820CS
Zoro # G306432892
product price: $9.79
/eaKey Features
Gauge
18
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BN1820CS
Zoro #
G306432892
UPC #
79055118206
Country of Origin
China
Dimensions
Length
1-1/4"
Details
Gauge
18
Material
Steel
Finish
Galvanized
Description
Used for general repairs, trim and molding, all finish carpentry work, flooring and picture framing, Arrow Brad Nails are small 18 gauge nails up to 1-1/4 in. long. Because they are thinner in cross section, they are less likely to split decorative molding as they leave a very small hole.
- • Compatible with the Arrow T50 heavy duty staple guns and other leading brands
- • Fits ET200BN nail guns
- • Long lasting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.