650830 2500 Count Frame Nail - 3 x 0.131 in.
- Mfr # 176261
- Zoro # G304000826
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 176261
- Zoro #
- G304000826
- UPC #
- 759501114579
- Country of Origin
- China
Dimensions
- Length
- 1 in
Details
- Item
- Common Nail
Description
Features
- 2500 count.
- Smooth brite 30 degree framing nail.
- Paper tape collated.
- For use with paslode pneumatic & cordless framers.
- Nails have been engineered to be the latest innovation in interior nailing technology.
- Fits most 30 degree framing nailers.
- Size - 3 x 0.131 in.
- Dimension - 9 x 10.5 x 3 in.
- Item weight - 26.82 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.