Zoro Homepage

Arrow Scissors, 2-in-1, 8 in

  • Mfr # AOP0100

  • Zoro # G922839143


product price: $8.29
/ea

Key Features

Width
0.24 in
Overall Length
9.3 in
Color
Red/Black
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOP0100
Zoro #
G922839143
UPC #
79055110026
Country of Origin
China

Dimensions

Width
0.24 in
Overall Length
9.3 in
Height
4.3 in

Details

Color
Red/Black
Item
Arrow Scissors, 2-in-1, 8"

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.