Zoro Homepage

Arrow Scissors, Craft, 5 in

  • Mfr # AOP0102

  • Zoro # G622839153


product price: $5.25
/ea

Key Features

Overall Length
6 in
Width
0.41 in
Height
3.7 in
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOP0102
Zoro #
G622839153
UPC #
79055110118
Country of Origin
China

Dimensions

Overall Length
6 in
Width
0.41 in
Height
3.7 in

Details

Item
Arrow Scissors, Craft, 5"
Color
Red/Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.