Zoro Homepage

Arrow Scissors, Multi-Use, 6 in

  • Mfr # AOP0101

  • Zoro # G222839195


product price: $6.25
/ea

Key Features

Color
Red/Black
Height
3.7 in
Overall Length
7 in
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOP0101
Zoro #
G222839195
UPC #
79055110019
Country of Origin
China

Dimensions

Height
3.7 in
Overall Length
7 in
Width
0.4 in

Details

Item
Arrow Scissors, Multi-Use, 6"
Color
Red/Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.