Zoro Homepage

Arrow Stapler Value Pack with Staple Remover and 5000 Staples

  • Mfr # AOP0505

  • Zoro # G122839172


product price: $13.85
/ea

Key Features

Color
Red/Black
Length
9.8 in
Width
2 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOP0505
Zoro #
G122839172
UPC #
79055110156
Country of Origin
China

Dimensions

Length
9.8 in
Width
2 in
Height
6 in

Details

Color
Red/Black
Item
Arrow Stapler Value Pack with Staple Remover and 5000 Staples

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.