Blind Rivet, 1/8 in Dia., 1/4 in L, Aluminum Body
Mfr # RMA1/8
Zoro # G906979674
product price: $9.40
/eaKey Features
Body Material
Aluminum
Rivet Diameter
1/8 in
Body Length
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMA1/8
Zoro #
G906979674
UPC #
79055008040
Country of Origin
China
Dimensions
Rivet Diameter
1/8 in
Body Length
1/4 in
Details
Item
Blind Rivet
Body Material
Aluminum
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.