Blind Rivet, 1/8 in Dia., 1/4 in L, Steel Body

  • Mfr # RMST 1/8

  • Zoro # G5514130


product price: $7.49
/ea

Key Features

Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
1/4 in
Body Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMST 1/8
Zoro #
G5514130
UPC #
79055008514
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
1/4 in

Details

Item
Blind Rivet
Body Material
Steel
Mandrel Material
Steel
Grip Range
1/4 in
Standards
Not Listed
System of Measurement
Inch

Description

Produces a strong, permanent, tamper-proof joint quickly and easily. Rivet will not strip out or vibrate loose like threaded fasteners. For joining sheet metal, aluminum, fabrics, plastics and leather. Use on metal cabinets, aluminum doors and windows.


  • • Medium size rivet
  • • 1/4 in. length or grip
  • • 1/8 in. size
  • • Compatible tools RHT300, RH200S, RL100K
  • • Made of stainless steel
  • • 20 per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.