Blind Rivet, 1/8 in Dia., 1/8 in L, Stainless Steel Body

  • Mfr # RSST1/8

  • Zoro # G604376171


product price:  $6.43
/ea

Key Features

Body Material
Stainless Steel
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
1/8 in
Body Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSST1/8
Zoro #
G604376171
UPC #
79055008507
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in
Body Length
1/8 in

Details

Item
Blind Rivet
Body Material
Stainless Steel
Mandrel Material
Aluminum
Grip Range
1/8 in
System of Measurement
Inch

Description

Use steel rivets for very heavy-duty jobs and when riveting steel to steel. Use aluminum rivets for lighter weight jobs and materials such as aluminum, fabrics, plastics, leather and more. Use washers when joining soft materials or when existing hole is oversize.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.