Blind Rivet, 3/16 in Dia., 1/8 in L, Aluminum Body

  • Mfr # RSA3/16

  • Zoro # G807047212


product price:  $8.90
/ea

Key Features

Body Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
1/8 in
Body Length
1/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSA3/16
Zoro #
G807047212
UPC #
79055008125
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in
Body Length
1/8 in

Details

Item
Blind Rivet
Body Material
Aluminum
Grip Range
1/8 in
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.