
Cable Staples, Round Crown, 3/8 in Leg L, Steel
Mfr # 256
Zoro # G406432778
product price: $4.59
/eaSold in multiples of 5 for $22.95
Key Features
For Use With
Mfr No. T25 Wire Tacker
Crown Style
Round
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256
Zoro #
G406432778
UPC #
79055250388
Country of Origin
China
Dimensions
Leg Length
3/8 in
Crown Width
1/4 in
Fits Maximum Wire Diameter
1/4 in
Details
Item
Cable Staples
For Use With
Mfr No. T25 Wire Tacker
Crown Style
Round
Material
Steel
Finish
Galvanized
Description
T25 staples feature a round crown design that secures wires without damaging them. The leading choice for low voltage wire applications, the T25 staple is an absolute boss when installing garage door openers, thermostat wire, doorbell wire, alarm systems and much more. Also works great on computer, CAT5/CAT6. RG6/RG9, COAX and phone cables.
- • For low voltage cable
- • Made of high quality material
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.