Shop All Staples
Arrow Fastener
Cable Staples, T25, - ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK
Mfr # 256
Zoro # G2751542
original price:
$3.59
11% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T25
- For Use With Mfr No. T25 Wire Tacker
- Crown Style Round
- Crown Width 1/4 in
- Material Steel
Product Information
- Brand Arrow Fastener
- MFR # 256
- Zoro # G2751542
- UPC # 079055250388
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 3/8 in |
Crown Width | 1/4 in |
Fits Maximum Wire Diameter | 1/4 in |
Details
Description
Product details about the ARROW FASTENER - 256 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The ARROW FASTENER - 256 Cable Staples are designed with a leg length of 3/8 inches and a crown width of 1/4 inch. These measurements make them suitable for various general fastening tasks that require precision and durability. The round crown style further enhances the versatility of these staples, allowing them to securely hold wires or cables up to a maximum diameter of 1/4 inch.
Crafted from steel, these cable staples exhibit robustness and longevity. They feature a galvanized finish which is known for its resistance against rust and corrosion, thus enhancing the product's lifespan even in challenging conditions. The material and finish collectively contribute towards maintaining the integrity of your work over time.
This package contains 1000 units of ARROW FASTENER - 256 Cable Staples, providing ample supply for multiple projects or large-scale tasks. They are compatible with Mfr No. T25 Wire Tacker, indicating their suitability for use with this specific tool model. With no specified color attribute provided, it can be inferred that they retain the natural hue associated with their galvanized steel construction.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The ARROW FASTENER - 256 Cable Staples are designed with a leg length of 3/8 inches and a crown width of 1/4 inch. These measurements make them suitable for various general fastening tasks that require precision and durability. The round crown style further enhances the versatility of these staples, allowing them to securely hold wires or cables up to a maximum diameter of 1/4 inch.
Crafted from steel, these cable staples exhibit robustness and longevity. They feature a galvanized finish which is known for its resistance against rust and corrosion, thus enhancing the product's lifespan even in challenging conditions. The material and finish collectively contribute towards maintaining the integrity of your work over time.
This package contains 1000 units of ARROW FASTENER - 256 Cable Staples, providing ample supply for multiple projects or large-scale tasks. They are compatible with Mfr No. T25 Wire Tacker, indicating their suitability for use with this specific tool model. With no specified color attribute provided, it can be inferred that they retain the natural hue associated with their galvanized steel construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Alloy Steel (WWG600187018712)
- SENCO Deck Screw, #8 x 2-1/2 in, Bugle Head, Square Drive (08D250W)
- ZORO SELECT Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 16 mm L, 50 PK (10097PK)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U08210.037.0150)
- ARROW FASTENER Cable Staples, T25, Round Crown, 9/16 in Leg L, Steel, 1100 PK (259)
- ARROW FASTENER Heavy Duty Staples, P35, 25 ga, Flat Crown, 1/4 in Leg L, Steel, 5040 PK (354)
- ARROW FASTENER Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel (276)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 5/16 in Leg L, Steel, 300 PK (591189BL)
- ARROW FASTENER Insulated Cable Staples, 11/16 in Leg L, Steel, 3 PK (591189)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1000 PK (187)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- Arrow Fastener