Zoro Homepage

Collated Brad Nail, 18 ga, Brad Head, 2000 PK

  • Mfr # BN1816WCS

  • Zoro # G2976303


product price: $10.65

Key Features

Overall Length
1 in
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN1816WCS
Zoro #
G2976303
UPC #
079055018162
Country of Origin
China

Dimensions

Overall Length
1 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Material
Steel
Collation Configuration
Strip
Color
White
For Use With
Mfr. No. ET200D

Description

Nails, Color White, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.