Common Nail, 13/16 in L, Steel, Galvanized Finish, 23 ga

  • Mfr # 23G20-1K

  • Zoro # G807043030


product price:  $17.75
/ea

Key Features

Material
Steel
Finish
Galvanized
Gauge
23 ga
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23G20-1K
Zoro #
G807043030
UPC #
79055230205
Country of Origin
China

Dimensions

Length
13/16 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Gauge
23 ga
Approx. Pkg. Qty.
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.