
Advanced Formula Krazy Glue, Clear, 0.18 oz, Stick
Mfr # BAP5-4
Zoro # G907678309
product price:Â $11.69
/eaKey Features
Color
Clear
Container Size
0.18 oz
Container Type
Stick
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BAP5-4
Zoro #
G907678309
UPC #
79055000105
Country of Origin
China
Dimensions
Container Size
0.18 oz
Details
Item
Advanced Formula Krazy Glue
Color
Clear
Container Type
Stick
Description
For crafts, hobbies and general repairs For woodworking, canvas, cardboard, ceramics, fabrics, leather, metal, plastics and more Press surfaces together within 15 secs Sets in 30 to 60 secs 4 in sticks break to 2 in for thumb feed models For use in all 12 in Arrow glue guns and other standard size glue guns
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.