Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel

  • Mfr # 504IP

  • Zoro # G206432183


product price:  $15.99
/ea

Key Features

For Use With
Mfr No. 8000K, 5100, HT55
Gauge
18
Leg Length
1/4 in
Crown Style
Flat
Crown Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504IP
Zoro #
G206432183
UPC #
79055510147
Country of Origin
China

Dimensions

Leg Length
1/4 in
Crown Width
3/8 in

Details

Item
Heavy Duty Staples
For Use With
Mfr No. 8000K, 5100, HT55
Gauge
18
Crown Style
Flat
Material
Steel
Finish
Galvanized
Point Type
Divergent

Description

T50 staples are the world’s best-selling heavy duty staple platform. Made to deliver exceptional holding power, these staples are used for all heavy duty stapling applications. Best for paper, light fabric, thin plastic.


  • • Durability and strong
  • • Made of high quality material
  • • Long lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.