
Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel
Mfr # 50524
Zoro # G506431374
product price: $4.75
/ea
Sold in multiples of 4 for $19.00
Key Features
For Use With
Mfr No. 8000K, 5100, HT55, All T50 Series Guns
Gauge
18
Leg Length
5/16 in
Crown Style
Flat
Crown Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50524
Zoro #
G506431374
UPC #
79055505167
Country of Origin
China
Dimensions
Leg Length
5/16 in
Crown Width
3/8 in
Details
Item
Heavy Duty Staples
For Use With
Mfr No. 8000K, 5100, HT55, All T50 Series Guns
Gauge
18
Crown Style
Flat
Material
Steel
Finish
Galvanized
Point Type
Divergent
Description
T50 staples are the world’s best-selling heavy duty staple platform. Made to deliver exceptional holding power, these staples are used for all heavy duty stapling applications from installing insulation, house wraps and roofing underlayments to upholstering fine furniture and window treatments.
- • Durability and strong
- • Made of high quality material
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.