Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel

  • Mfr # 276

  • Zoro # G306432625


product price:  $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Gauge
23
Leg Length
3/8 in
Crown Style
Wide
Crown Width
7/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276
Zoro #
G306432625
UPC #
79055027386
Country of Origin
China

Dimensions

Leg Length
3/8 in
Crown Width
7/16 in

Details

Item
Light Duty Staples
Gauge
23
Crown Style
Wide
Material
Steel

Description

JT21 staples are the T50's little brother. Although often referred to as light duty, there’s really nothing “light” about them. Built with the same quality and precision as the T50, these staples utilize a thinner wire in a smaller staple format to deliver great holding power. They are exceptionally easy to fire, making JT21 staples a favorite with crafters, women and those with limited grip strength. Used for general home repairs, crafting, art projects and upholstery.


  • • Used for general home repairs, crafting, art projects and upholstery
  • • Made of high quality material
  • • Long lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.