
Light Duty Staples, JT21, Flat Crown, 1/4 in Leg L, Steel, 1000 PK
Mfr # 214
Zoro # G905272127
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
Key Features
Compatibility
JT21
Crown Style
Flat
Crown Width
7/16 in
Material
Steel
Type
Fine Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214
Zoro #
G905272127
UPC #
79055021148
Country of Origin
United States
Dimensions
Leg Length
1/4 in
Crown Width
7/16 in
Details
Item
Light Duty Staples
Compatibility
JT21
Crown Style
Flat
Material
Steel
Type
Fine Wire
Description
JT21 staples are the T50's little brother. Although often referred to as light duty, there’s really nothing “light” about them. Built with the same quality and precision as the T50, these staples utilize a thinner wire in a smaller staple format to deliver great holding power. They are exceptionally easy to fire, making JT21 staples a favorite with crafters, women and those with limited grip strength. Used for general home repairs, crafting, art projects and upholstery.
- • Durability and strong
- • Made of high quality material
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.