Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD Bi-Material - 2pc Set

  • Mfr # AHT04002

  • Zoro # G222839164


product price: $17.45
/ea

Key Features

Color
Red/Black/Silver
Width
1.49 in
Height
4.53 in
Overall Length
13.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT04002
Zoro #
G222839164
UPC #
79055040026
Country of Origin
China

Dimensions

Width
1.49 in
Height
4.53 in
Overall Length
13.98 in

Details

Color
Red/Black/Silver
Item
SD Bi-Material - 2pc Set

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.