Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD Bi-Material - 5pc Precision Set

  • Mfr # AHT04001

  • Zoro # G222839157


product price: $19.69
/ea

Key Features

Color
Red/Black/Silver
Height
5.12 in
Width
0.76 in
Overall Length
9.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT04001
Zoro #
G222839157
UPC #
79055040019
Country of Origin
China

Dimensions

Height
5.12 in
Width
0.76 in
Overall Length
9.65 in

Details

Color
Red/Black/Silver
Item
SD Bi-Material - 5pc Precision Set

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.