Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD Bi-Material - 6pc Set

  • Mfr # AHT04003

  • Zoro # G722839138


product price: $24.65
/ea

Key Features

Color
Red/Black/Silver
Width
1.49 in
Overall Length
13.98 in
Height
7.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT04003
Zoro #
G722839138
UPC #
79055040033
Country of Origin
China

Dimensions

Width
1.49 in
Overall Length
13.98 in
Height
7.28 in

Details

Color
Red/Black/Silver
Item
SD Bi-Material - 6pc Set

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.