Zoro Homepage

Self-Lock Tape 1 X 25FT

  • Mfr # AHT06013

  • Zoro # G522839161


product price: $17.35
/ea

Key Features

Height
4.92 in
Case Color
Red/Black
Width
2.27 in
Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT06013
Zoro #
G522839161
UPC #
79055060130
Country of Origin
China

Dimensions

Height
4.92 in
Width
2.27 in
Length
6.3 in

Details

Case Color
Red/Black
Item
Self-Lock Tape 1 X 25FT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.