Staple Gun, Flat Crown Staples, Cap 100
Mfr # JT27
Zoro # G904836870
product price: $14.69
/eaKey Features
Staple Capacity
100
Overall Length
6 in
Body Color
Silver
Body Material
Chrome Plated
Features
Bottom Load Magazine, Staple Viewing Window
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JT27
Zoro #
G904836870
UPC #
079055270003
Country of Origin
China
Dimensions
Overall Length
6 in
For Staple Width
1/4 in, 5/16 in, 3/8 in
Overall Height
5 5/8 in
Overall Width
7/16 in
For Staple Leg Length
1/4 in, 5/16 in, 3/8 in
Details
Item
Staple Gun
Staple Capacity
100
Body Color
Silver
Body Material
Chrome Plated
Features
Bottom Load Magazine, Staple Viewing Window
Forward Action Stapling Position
No
For Fastener Style
Flat Crown Staples
Stapler Type
Wire & Cable Stapler
Staple Loading Location
Bottom Loader
Magazine Material
Chrome Plated
Body Finish
Chrome-Plated
Tether Ready
Yes
Storage Container Type
Plastic Package
Drive Style
Straight
Weight
1 lb
Description
Staple Gun, For Fastener Style Flat Crown Staples, Stapler Type Wire & Cable Stapler, For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, Body Material Chrome Plated, For Staple Width 1/4 in, 5/16 in, 3/8 in, Staple Capacity 100, Drive Style Straight, Forward Action Stapling Position No, Overall Width 7/16 in, Overall Length 6 in, Overall Height 5 5/8 in, Tether Ready Yes, Body Color Silver, Body Finish Chrome-Plated, Compatible Staples Arrow JT21, Features Bottom Load Magazine, Staple Viewing Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.