Zoro Homepage

Staple Gun, Flat Crown Staples, Cap 78

  • Mfr # 5700

  • Zoro # G204836877


product price: $33.99
/ea

Key Features

Staple Capacity
78
Nail Length
9/16 in, 5/8 in
Features
Classic Rear Load Magazine, Patented Ergonomic Design, Staple Viewing Window
Body Color
Gray
Body Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700
Zoro #
G204836877
UPC #
028874057005
Country of Origin
United States

Dimensions

Nail Length
9/16 in, 5/8 in
Overall Length
7 3/8 in
For Staple Width
1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in
For Staple Leg Length
1/4 in, 5/16 in, 3/8 in, 1/2 in, 17/32 in, 9/16 in
Overall Width
13/32 in
Overall Height
6 1/2 in

Details

Item
Staple Gun
Staple Capacity
78
Features
Classic Rear Load Magazine, Patented Ergonomic Design, Staple Viewing Window
Body Color
Gray
Body Material
Die-Cast Aluminum
Nail Capacity
80
Forward Action Stapling Position
Yes
Stapler Type
Wire & Cable Stapler
Staple Loading Location
Rear Loader
For Fastener Style
Flat Crown Staples
Body Finish
Rugged Die-Cast Aluminum
Weight
1.4 lb
Grip Material
Thermoplastic Elastomer
Drive Style
Straight
Storage Container Type
Plastic Package
Magazine Material
Chrome Plated

Description

Staple Gun, For Fastener Style Flat Crown Staples, Stapler Type Wire & Cable Stapler, For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, 1/2 in, 17/32 in, 9/16 in, Body Material Die-Cast Aluminum, For Staple Width 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, Staple Capacity 78, Drive Style Straight, Forward Action Stapling Position Yes, Overall Width 13/32 in, Overall Length 7 3/8 in, Overall Height 6 1/2 in, Body Color Gray, Body Finish Rugged Die-Cast Aluminum, Compatible Staples Arrow T50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.