
Light Duty Staples, HT19, 18 ga, Flat Crown, 1/4 in Leg L, 5000 PK
Mfr # 194IP
Zoro # G303512481
product price:Â $9.35
Key Features
Compatibility
HT19
Gauge
18
Leg Length
1/4 in
Crown Style
Flat
Crown Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
194IP
Zoro #
G303512481
UPC #
79055194194
Country of Origin
China
Dimensions
Leg Length
1/4 in
Crown Width
3/8 in
Details
Item
Light Duty Staples
Compatibility
HT19
Gauge
18
Crown Style
Flat
Description
Product details about the ARROW FASTENER - 194IP Light Duty Staples.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The ARROW FASTENER - 194IP Light Duty Staples are designed with a leg length of 1/4 inch and a crown width of 3/8 inch. These measurements make them suitable for various light-duty fastening tasks. The staples have an 18 gauge thickness, which is adequate for providing the necessary strength and durability in most general applications.
These staples feature a flat crown style, which allows for better surface contact when applied, ensuring a secure fit on your materials. This design can contribute to the overall efficiency and effectiveness of your fastening tasks.
Lastly, these light-duty staples are compatible with HT19 tools. This compatibility makes it convenient for users who already own or plan to purchase this specific tool model. Please note that package quantity may vary; always check product details before purchasing to ensure you're getting the right amount for your needs.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The ARROW FASTENER - 194IP Light Duty Staples are designed with a leg length of 1/4 inch and a crown width of 3/8 inch. These measurements make them suitable for various light-duty fastening tasks. The staples have an 18 gauge thickness, which is adequate for providing the necessary strength and durability in most general applications.
These staples feature a flat crown style, which allows for better surface contact when applied, ensuring a secure fit on your materials. This design can contribute to the overall efficiency and effectiveness of your fastening tasks.
Lastly, these light-duty staples are compatible with HT19 tools. This compatibility makes it convenient for users who already own or plan to purchase this specific tool model. Please note that package quantity may vary; always check product details before purchasing to ensure you're getting the right amount for your needs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.